Uline Blue Industrial Nitrile Gloves in a Bucket Refill Bag - XL

Portable, economical and convenient. Holds 5 times more gloves than a carton. Stackable, square container.
  • Latex and powder-free. Puncture resistant.
  • Superior comfort. For packing stations and janitorial work.
  • FDA compliant.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION COLOR MIL GLOVES/
BAG
PRICE PER BAG SIZE ADD TO
CART
S-15590G-XS1 Refill Bag Blue 6 500 $140 Sub: S-14179X-S1
Ships from Uline IL, PA
THICKNESS:
  • Finger: 7.5 mil
  • Palm: 5.6 mil
PROPERTIES:
  • Allergy free
  • Abrasion resistant.
SPECIFICATIONS: 
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
02/25/2021 10:02:07 PM; USWEB5 -0-0/0.0-1