Uline Blue Industrial Nitrile Gloves in a Bucket Refill Bag - XL

Portable, economical and convenient. Holds 5 times more gloves than a carton. Stackable, square container.
  • Latex and powder-free. Puncture resistant.
  • Superior comfort. For packing stations and janitorial work.
  • FDA compliant.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR MIL GLOVES/
    BAG
    PRICE PER BAG SIZE ADD TO
    CART
    1 2+
    S-15590G-X Refill Bag Blue 6 500 $100 $95  Sub: S-24295G-X 
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 5.6 mil
    SPECIFICATIONS: 
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    PROPERTIES:
    • Allergy free
    • Abrasion resistant.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Micron6 Mil
    Add to Shopping List
    12/09/2021 05:23:05 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000