DuPont Tyvek® Lab Coat with No Pockets Bulk Pack - XL

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX STYLE SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-15410B-XL Lab Coat, No Pockets 30 $185 $175  ADD
    DIMENSIONS:
    • Length: 39"
    MATERIAL: 
    • Also known as Tyvek® 400
    RECYCLING:
    • Recycled Content: 0%
    USAGE:
    • Not clean room certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    05/17/2022 10:22:51 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000