Vinyl Food Service Gloves - Powdered, 6.5 Mil, Green, Small

Wide range of applications in janitorial and food service.
  • Green provides snag resistance.
  • Provides excellent manual dexterity.
  • FDA and USDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL COLOR QTY./
CTN.
PRICE PER CARTON SIZE ADD TO
CART
2 10+
S-15395S Powdered 6.5 Green 100 $14 $12  ADD
MATERIAL: 
  • PVC (Polyvinyl Chloride)
  • Latex and allergy free 
  • Powder: Cornstarch
WEIGHT:
  • 7.5 grams
DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/21/2021 01:59:21 AM; USWEB5 -0-0/0.0-1