Vinyl Food Service Gloves - Powder-Free, 5 Mil, Blue, Large

Wide range of applications in janitorial and food service.
  • Blue aids contamination control.
  • Provides excellent manual dexterity.
  • FDA and USDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL QTY./
CTN.
PRICE PER CARTON
(MIN. 2)
COLOR SIZE IN STOCK
SHIPS TODAY
S-15392B-LS1 Powder-Free 5 100 $11  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Latex and allergy free.
WEIGHT:
  • 5 grams
DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/29/2021 10:03:33 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000