Vinyl Food Service Gloves - Powder-Free, 3 Mil, Clear, XL

Wide range of applications in janitorial and food service.
  • Provides excellent manual dexterity.
  • FDA and USDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL COLOR QTY./
    CTN.
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    S-15389X-S1 Powder-Free 3 Clear 100 $12  ADD
    MATERIAL:
    • PVC (Polyvinyl Chloride)
    • Latex and allergy free.
    WEIGHT:
    • 4.5 grams
    DIMENSIONS:
    • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS76 Micron3 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    06/21/2021 08:49:00 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000