Vinyl Food Service Gloves - Powder-Free, 3 Mil, Clear, Medium

Wide range of applications in janitorial and food service.
  • Provides excellent manual dexterity.
  • FDA and USDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL COLOR QTY./
CTN.
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
S-15389M-S1 Powder-Free 3 Clear 100 $12  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Latex and allergy free.
WEIGHT:
  • 4.5 grams
DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
SPECIFICATIONSMETRICIMPERIAL
THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/08/2021 03:32:03 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000