Ansell HyFlex® 11-627 Dyneema® Cut Resistant Gloves - XL

Comfortable, breathable cut protection for general assembly workers.
  • Exceptional cut resistance for handling sharp metal parts.
  • Cool, comfortable Dyneema®/Lycra® blend.
  • Polyurethane coated for outstanding grip.

    Measuring for Gloves

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    BOX
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-15382X HyFlex® 11-627 A2 5 12 Pair $14 $13 $12  ADD
    THICKNESS:
    • 15 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    APPEARANCE:
    • Overedge Color: Black
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Cut Level: A2
      • Abrasion Level: 6
    • Standard EN 388: 4342
      • Abrasion: 4
      • Cut: 3
      • Tear: 4
      • Puncture: 2
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    06/20/2021 08:50:15 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000