36 x 36 x 40 - 76" 2-piece Telescopic Bulk Cargo Box

Adjustable 2-piece bulk cargo box accommodates tall or irregular-sized loads.
  • Fits load snugly to prevent damage due to shifting.
  • Save storage space - Stock fewer box sizes.
  • Easily pack several small shipments together.
  • Each box includes top. Additional Tops available.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
MAX. WT.
PRICE EACH (MINIMUM 5) BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-15109 36 x 36 x 40 - 76" 65 lbs. $29 $27 $25 $24 $22 $21 5 / 125 72 lbs.  ADD
ONE PALLET INCLUDED PER ORDER.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Height: 80" without overlap of top over bottom
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118.
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBER BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
HOLDS MAX. WEIGHT29 Kg65 lbs.
INSIDE LENGTH x WIDTH x HEIGHT91 x 91 x 102-193 cm36 x 36 x 40 - 76"
WEIGHT/BNDL.33 Kg72 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/27/2021 10:35:05 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000