Prepaid Recycling Pail Kit - 5 Gallon

Light bulb recycling made easy. Pack it up and ship it out with one quick call to FedEx.
  • Automatically ships to the nearest Veolia recycling center.
  • One price includes everything you need: pail, poly liner, preprinted shipping label, transportation costs, recycling costs and a certificate of recycling.
MODEL
NO.
KIT INSIDE DIM.
Diam. x H
HOLDS PRICE PER KIT IN STOCK
SHIPS TODAY
1 3+
S-14848 5 Gallon
Mixed Lamp Pail
12" Diam. x 13" H Compact Fluorescent, Flood,
Incandescent and HID Lamps
$91 $88  ADD
Prepaid Recycling Kits sold only in the contiguous U.S.

CAPACITY:
  • Do Not Exceed UN/DOT Rated Weight: 66 lbs
SPECIFICATIONS:
  • UN Rating: 1H2/Y30/S
RECYCLING:
  • Certificate of Recycling is received about two weeks after the shipment of the recycle kit.
USAGE:
  • Not meant for disposal of broken, shatter resistant bulbs or ballasts.
SPECIFICATIONSMETRICIMPERIAL
KIT19 L Mixed Lamp Pail5 gal. Mixed Lamp Pail
INSIDE DIMENSIONS Diam. x H30 x 33 cm12" Diam. x 13" H
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/23/2022 07:02:19 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000