Color Coded Vinyl Envelopes - 4 x 6", Blue

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
  • Protect, color code and prioritize important work orders and other documents.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 ADD TO
CART
1 3 6+
S-14736BLU 4 x 6" Invoices, Memos
and Forms
$24 $22 $19  ADD
DIMENSIONS:
  • Outside: 4 5/8 x 6 7/8" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: -16 to 160 F
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH10 x 15 cm4 x 6"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/21/2020 03:40:47 PM; USWEB8 -0-0/0.0-1