White Round Wide-Mouth Plastic Jars Bulk Pack - 8 oz, White Cap

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Caps included.

Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
ADD TO
CART
S-14508B-W 8 oz. 1/4" 89/400 140 $.59  Sub: S-17039B-W 
DIMENSIONS:
  • Cap Height: 0.61"
COMPATIBILITY: 
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 32° - 130° F
  • Cap: 32° - 190° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Screw-on cap.
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER83 mm3 1/4"
PARTS:
  • S-18010 Polypropylene Caps - 89/400, White
  • S-18094 Polypropylene Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/30/2021 12:52:10 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000