Rubbermaid® Office Trash Can - 3 Gallon, White

Space-efficient trash cans fit under desks.
  • Lightweight plastic won't dent, rust or chip.
  • Rolled rim adds strength, holds up liners.
  • Easy to clean.
  • Use recommended White and Black Drawstring Liners.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6+
S-14491W 3 Gallon 11 x 8 x 12" 1 $7 $6  ADD
DIMENSIONS:
  • Outside (Actual): 11 1/4 x 8 1/4 x 12" (L x W x H)
  • Inside: 10 3/4 x 7 5/8 x 11 7/8" (L x W x H)
  • Bottom: 9 1/2 x 6 1/4" (L x W) 
CAPACITY:
  • 13 quarts
  • Weight: 15 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION11 L3 gal.
LENGTH x WIDTH x HEIGHT28 x 20 x 30 cm11 x 8 x 12"
WEIGHT454 g1 lbs.
ACCESSORIES:
  • S-15511 Uline Economy Coreless Trash Liners - .23 Mil, 7 Gallon
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/01/2020 06:56:08 PM; USWEB7 -0-0/0.0-1