Wide-Mouth Glass Jars - 12 Gallon, Metal Lid

Crystal clear storage for dry or liquid products.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • Wide mouth for easy pouring and filling.
  • Metal lids for food storage.
  • FDA compliant.
  • Caps included.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR LID STYLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-14489M 1/2 Gal. 3/4" 83/400 6 $3.45 $3.30  ADD
DIMENSIONS:
  • Height with Cap: 8 1/2"
  • Cap:
    • Diameter: 3 3/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 210° F
  • Withstands temperature changes less than 75° F without cracking.
COMPATIBILITY: 
  • Shrink Band:
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
OPENING DIAMETER70 mm2 3/4"
PARTS:
  • S-18022 Steel Caps - 83/400, White
  • S-18107 Polypropylene Caps - 83/400, White
  • S-22917 Polypropylene Caps - 83/400, Black
  • S-22918 Steel Caps - 83/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/17/2022 11:23:54 PM; USWEB27 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000