Preprinted Tape - "Fragile - Handle with Care", 2" x 110 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.
  • Reduce downtime with 110 yard rolls.

    Double Duty Tape
MODEL
NO.
DESCRIPTION ROLL SIZE MIL ROLLS/
CTN.
WT./
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-14467 "Handle with Care –
Fragile"
2" x 110 yds. 2.2 36 23 lbs. $5.85 $5.75 $5.45 $5.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
  • Message Length: 7 1/4"
    • Spaced Apart: 3/8"
MATERIAL:
  • Adhesive: Solvent acrylic
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE51 mm x 101 M2" x 110 yds.
THICKNESS56 Microns2.2 mil
WEIGHT/CARTON10 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/30/2022 05:21:47 AM; USWEB31 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000