48 x 48 x 48" 1,100 lb Triple Wall Box with Lid

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • 275 lb. test lid included. Additional Lids and Bottoms available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX ADD TO
CART
5 25 100 250 500 1,000+
S-14246 484848" 1,400 lbs. 1,100# TW 41 lbs. 5 / 30 $105 $103 $100 $97 $95 $92  Temporarily 
 Unavailable
 
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Chart lists outside dimensions (not inside).
    • Inside: 46 3/4 x 46 3/4 x 48" 
  • Lid:
    • Outside: 48 7/8 x 48 7/8 x 6"
    • Inside: 48 x 48 x 6"
CONSTRUCTION:
  • 90 ECT Equivalent
  • Lid: Single wall
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118.
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 1100# test boxes withstand 1100 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBER BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT122 x 122 x 122 cm48 x 48 x 48"
WEIGHT CAPACITY635 Kg1,400 lbs.
SHIPPING WEIGHT19 Kg41 lbs.
Add to Shopping List
01/24/2022 05:50:13 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000