Uline Extra Tough Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

One tough glove!
  • For protection against hazardous chemicals during machine cleaning.
  • Fully textured for enhanced grip.
  • Puncture and abrasion resistant.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON
    (MIN.2)
    SIZE IN STOCK
    SHIPS TODAY
    S-14180X-S1 Powder-Free 8 50 $28  ADD
    DIMENSIONS:
    • Carton: 9.45 x 4.92 x 2.56" (W x H x D)
    THICKNESS:
    • Finger: 8.3 mil
    • Palm: 5.1 mil
    PROPERTIES:
    • Latex and allergy free.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS203 Micron8 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    07/26/2021 11:49:37 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000