Uline Industrial Nitrile Gloves - Powder-Free, 4 Mil, XL

Protect against chemicals and abrasives.
  • Puncture resistant.
  • Latex and allergy-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
S-14179X-S1 Powder-Free 4 100 $24  ADD
DIMENSIONS:
  • Carton: 9.46 x 4.75 x 2.76" (W x H x D)
THICKNESS:
  • Finger: 5.2 mil
  • Palm: 4.0 mil
FEATURES:
  • Non-stick surface provides resistance to tapes and adhesives.
  • Textured Fingertips
SPECIFICATIONSMETRICIMPERIAL
THICKNESS102 Micron4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/12/2021 04:13:25 PM; USWEB6 -0-0/0.0-1