Uline Industrial Nitrile Gloves - Powder-Free, 4 Mil, Large

Protect against chemicals and abrasives.
  • Puncture resistant.
  • Latex and allergy-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10
    S-14179L Powder-Free 4 100 $18 $16  ADD
    DIMENSIONS:
    • Carton: 9.46 x 4.75 x 2.76" (W x H x D)
    THICKNESS:
    • Finger: 5.2 mil
    • Palm: 4.0 mil
    FEATURES:
    • Non-stick surface provides resistance to tapes and adhesives.
    • Textured Fingertips
    SPECIFICATIONS: 
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS102 Micron4 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    01/27/2022 03:37:24 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000