Disposal/Trash Labels - "Recycle", 3"

Clearly mark trash and recycling at your workplace.
  • Pressure-sensitive labels stand out and get noticed.
MODEL
NO.
DESCRIPTION SIZE WT./
ROLL
PRICE PER ROLL OF 500 ADD TO
CART
1 5 10+
S-14092 Recycle 3" Circle 1 lb. $35 $30 $27 ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"

MATERIAL:
  • Paper with matte finish.
  • Adhesive: Permanent  


SIZE:
  • Liner is 1/8" wider than the labels.
  • Space Between the Labels: 1/8"


SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm Circle3" Circle
WEIGHT/ROLL454 g1 lb.
S-14092 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/20/2019 12:27:31 PM; USWEB6 -0-0/0.0-1