Black UV Stabilized Nylon Cable Ties - 13", 40 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 180°F.
    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10 20+
S-14037 13" .14" 40 lbs. 500 $31 $30 $29 $28  ADD
DIMENSIONS:
  • Actual Length: 13.03"
FEATURES:
  • Weather resistant
SPECIFICATIONS:
  • UL Flame Rating: 94V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH33 cm13"
WIDTH4 mm.14"
TENSILE STRENGTH18 kg40 lbs.
Add to Shopping List
01/17/2022 08:19:51 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000