2-Part Inventory Tags with Adhesive Strip - Carbon, Pre-wired, #5000 - 5499

#8 TAGS

Printed front and back. Adhesive strip on base ply.
  • Sequentially numbered 6 1/4 x 3 1/8", #8 tags.
  • Pre-wired up to 4,000: In stock.
  • Pre-wired 4,000+: 4 day lead time.

Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-14007PW 5000-5499 500 $98.98 $93.98  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
  • Back of Tag:
    • WARNING! DO NOT attach to furniture, fabrics, or other fine finishes.
    • Chart reads: DATE, IN, OUT, and BALANCE.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/22/2021 10:49:41 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000