3M 8898 Economy Strapping Tape - 34" x 60 yds

Secure appliance shelves and drawers during shipping.
160 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-13968 3/4" x 60 yds. 4.6 48 14 $5.70 $5.55 $5.45 $5.35 $5.25  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 7/8"
MATERIAL:
  • Adhesive: Hot Melt
  • Backing: TPP (Tensilized Polypropylene)
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS117 Microns4.6 mil
WEIGHT/CASE6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/25/2022 03:52:58 AM; USWEB30 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000