International Labels - "Resin Solution Flammable UN 1866", 4 x 4 34"

Labels can be combined for quantity pricing.
  • Hazard Class 3.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. PRICE PER ROLL OF 500 ADD TO
CART
1 2 6 12+
S-13880 4 x 4 3/4" Resin Solution, Flamm. Flamm. Liquid UN 1866 $31 $25 $22 $20 ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"

SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 pounds maximum net mass, or cylinders with a water capacity of 16 gallons or less.


SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 12 cm4 x 4 3/4"
S-13880 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/19/2019 05:02:43 AM; USWEB7 -0-0/0.0-1