Black UV Stabilized Nylon Cable Ties - 30", 175 lb

Super-tough nylon ties secure heavy duct, wires and cables.
  • Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 180°F.
  • 30" cable bundles up to 9" diameter.
EXTRA HEAVY DUTY
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-13429 30" .35" 175 lbs. 100 $76 $70 $63 $56  ADD
DIMENSIONS:
  • Actual Length: 29.96"
TEMPERATURE:
  • Performance: -40° to 185° F
SPECIFICATIONS:
  • UL Flame rating: 94V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
LENGTH76 cm30"
WIDTH9 mm.35"
TENSILE STRENGTH79 kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/04/2021 02:18:16 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000