Space Age Totes - 18 x 13 x 12", Blue

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Steel reinforced; welded for strength, won't collapse. Nestable.
  • Popular choice for mail and package handling and routing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-133BLU 181312" 17 1/412 3/811 1/8" 2 $12 each any quantity  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
    • Top- Outside (Actual): 18 3/8 x 13 1/4 x 11 1/2"
  • Bottom:
    • Inside: 14 3/4 x 10 5/8 x 11 1/8"
    • Outside: 15 x 11 x 11 1/2"
THICKNESS:
  • 3.5 mil (160# board)
MATERIAL:
  • Tote: HDPE (High Density Polyethylene)
  • Reinforcement Wire: 5 gauge galvanized steel, .18 diam
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT46 x 33 x 30 cm18 x 13 x 12"
INSIDE LENGTH x WIDTH x HEIGHT44 x 31 x 28 cm17 1/4 x 12 3/8 x 11 1/8"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/19/2022 04:05:07 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000