14 x 14 x 30" Tall Corrugated Boxes

Eliminate custom box orders with Uline's stock tall shipping boxes.
  • Ship irregularly shaped items like golf clubs, lamps, carpet rolls and fishing poles.
  • Tall shipping boxes open on ends.
  • Requires less tape than long boxes.

    Measurement Guide
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
20 100 240 500 1,000+
S-13301 141430" $3.41 $3.06 $2.85 $2.68 $2.57 20 / 140  ADD
DIMENSIONS:
  • Outside: 14 3/8 x 14 3/8 x 30 5/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 44 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT36 x 36 x 76 cm14 x 14 x 30"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/17/2022 01:51:38 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000