Pull Bows - 8", Green

A perfect bow every time!
  • Attractive, textured satin finish.
  • Tie onto package or basket.

    Instructions: 1. Pull String, 2. Bow Appears
MODEL
NO.
SIZE COLOR QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
S-13162G 8" x 20 Loops Green 50 $36 $34 ADD
DIMENSIONS:
  • Ties (After bow is formed): 3/16 x 82" (W x L)
  • Ribbon Width: 2 1/2"


MATERIAL:
  • Polypropylene (Flora Satin)
  • Waterproof


SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 20 Loops8" x 20 Loops
S-13162G -
Error You exceeded the maximum number of times an email can be sent. Try again later.
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
06/25/2019 04:52:39 AM; USWEB7 -0-0/0.0-1