Kraft Tinted Color Shopping Bags - 5 12 x 3 14 x 13", Wine, Yellow

Quickly package multiple purchases in these heavy-duty bags.
  • Rich matte colors give purchases a natural look.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 66 lb. paper.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-13143Y Wine 1/2 x 3 1/4 x 13" 250 $89 $83 $81 16 ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 4"


RECYCLING:
  • Recyclable and biodegradable
  • Recycled Content:
Model #SizeRecycled Content
S-12554RoseOatmeal - 0%


Other Colors - Minimum 95%
S-13143WineOatmeal - 0%


Other Colors - Minimum 95%
S-8951CubAll Colors - 0%
S-11636DebbieAll Colors - 0%
S-8592VogueAll Colors - 0%
S-8593QueenAll Colors - 0%
S-13144JumboAll Colors - 0%
S-19958CubAll Colors - 0%
S-19959DebbieAll Colors - 0%
S-19960VogueAll Colors - 0%


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT14 x 8 x 33 cm5 1/2 x 3 1/4 x 13"
WEIGHT/CARTON7 kg16 lbs.
S-13143Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 04:36:06 PM; USWEB5 -0-0/0.0-1