Search

Printed White Paper Shopping Bags - 8 x 4 34 x 10 12", Cub, Zebra

Designer-inspired look combines style and economy.
  • Sturdy reinforced twisted paper handles.
MODEL
NO.
SIZE
W x D x H
BAG
NAME
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-13132Z 8 x 4 3/4 x 10 1/2" Cub 250 OVERSTOCK SALE!  $89
Regular Price $117
   Terms of Sale
20 ADD
DIMENSIONS:
  • Handle Height: Approximately 4"

WEIGHT CAPACITY:
  • Approximately: 7 lbs

BASIS WEIGHT: 60 lb


S-13132Z - Printed White Paper Shopping Bags - 8 x 4 3/4 x 10 1/2", Cub, Zebra
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/30/2016 01:34:21 PM; --