Matte Laminate Shopping Bags - 9 x 3 12 x 7", Shorty, Navy

Handsome, upscale look especially popular in men's departments.
  • Soft, flexible rope handles.
  • 120 gsm paper with reinforced chipboard bottom and top.
  • Custom Printing available.

Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-13129NB Shorty 9 x 1/2 x 7" 100 10 $76 $73 $70  ADD
CAPACITY: 
  • 2 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
MATERIAL:
  • 120 GSM paper weight before lamination.
  • Handle: 5 mm weaved polypropylene
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H23 x 9 x 18 cm9 x 3 1/2 x 7"
WEIGHT/CARTON5 Kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/16/2021 05:55:21 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000