Wrist Strap Tester

IN STOCK SHIPS TODAY

Confirm your wrist straps are properly grounded.
  • Easy-to-use plug and touch system.
  • Test range: 750K ohms +20% -0% to 10M ohms +10%.
  • Works with lithium battery or AC adapter (included).
  • Wall mount kit included.
MODEL
NO.
DESCRIPTION LBS./
CTN.
PRICE
EACH
ADD TO
CART
S-13044 746 Wrist Strap Tester 2 $305 ADD
DIMENSIONS:
  • Overall: 6 1/4 x 3 3/4 x 1 1/4"

USAGE:
  • Wrist straps sold separately.
    • Recommended to use with H-935 Personal Grounder Wrist Strap


SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON1 kg2 lbs.
S-13044 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 02:03:34 PM; USWEB6 -0-0/0.0-1