3M SJ5312 Bumpon - 12 x 964", Clear

Spacer protects and stabilizes cabinets, appliances and circuit boards.
  • Peel and stick - won't damage or stain.
  • Skid and abrasion resistant. Will not yellow, crack or harden over time.
  • Indoor use only. -30°F to 150°F.
  • Clear polyurethane with acrylic adhesive.
MODEL
NO.
DESC. SIZE
W x H
COLOR SHAPE QTY./
CASE
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-12961 3M SJ5312 1/2 x 9/64" Clear Flat Top 3,000 $331 $314  ADD
SHELF LIFE:
  • 18 months from date of manufacture
TEMPERATURE:
  • Application: 40° - 125° F
INSTRUCTIONS:
  • For maximum adhesion, surfaces must be dry & free of contaminants.
  • Firm pressure during application will increase adhesive contact & bond strength.
  • Bond reaches maximum strength approx 72 hrs after application.
PACKAGING:
  • 56 Bumpons/pad.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT13 x 4 mm1/2 x 9/64"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/27/2022 04:34:25 AM; USWEB31 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000