Search

Jiffylite® Self-Seal Mailers #4 Skid Lot - 9 12 x 14 12"

Lightest weight mailer available. Save enough postage to nearly pay for the bag.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Attractive 55 lb. kraft with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
CASES/
SKID
PRICE PER CASE LBS./
CASE
ADD TO
CART
S-1287S 1/2 x 14 1/2" 3/8 x 13 1/4" 4 100 18 $37 8 ADD
SPECIFICATIONS:
  • SFI Certified
  • MIL SPEC PPP-S-30D, Type 1 superceded by CID A-A-1588C.


DIMENSIONS:
  • Outside Width listed in the chart does not include seams.

RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post Consumer Content: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post Consumer Content: 10%


S-1287S - Jiffylite® Self-Seal Mailers #4 Skid Lot - 9 1/2 x 14 1/2"
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/26/2016 07:11:36 PM; --