Jiffylite® Self-Seal Gold Bubble Mailers #4 - 9 12 x 14 12"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5 10+
S-1287 1/2 x 14 1/2" 3/8 x 13 1/4" 4 100 8 $56 $54 $49 $43 Sub: S-9988  
DIMENSIONS:
  • Outside dimensions listed in the chart include unfolded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SPECIFICATIONS:
  • SFI (Sustainable Forestry Initiative) Certified
  • MIL SPEC PPP-S-30D, Type 1 superceded by CID A-A-1588C.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH24 x 37 cm9 1/2 x 14 1/2"
INSIDE WIDTH x LENGTH24 x 34 cm9 3/8 x 13 1/4"
WEIGHT/CASE4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/16/2021 11:58:28 AM; USWEB6 -0-0/0.0-1