Jiffylite® Self-Seal Gold Bubble Mailers #2 - 8 12 x 12"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5 10+
S-1286 1/2 x 12" 3/8 x 10 3/4" 2 100 6 $43 $40 $38 $36 Sub: S-9987
DIMENSIONS:
  • Outside dimensions listed in the chart include unfolded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SPECIFICATIONS:
  • SFI (Sustainable Forestry Initiative) Certified
  • MIL SPEC PPP-S-30D, Type 1 superceded by CID A-A-1588C.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH22 x 30 cm8 1/2 x 12"
INSIDE WIDTH x LENGTH21 x 27 cm8 3/8 x 10 3/4"
WEIGHT/CASE4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/18/2021 05:55:54 PM; USWEB8 -0-0/0.0-1