Matte Laminate Shopping Bags - 8 x 4 x 10", Cub, Red

Handsome, upscale look especially popular in men's departments.
  • Soft, flexible rope handles.
  • 120 gsm paper with reinforced chipboard bottom and top.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-12519R-S1 Cub 8 x 4 x 10" 100 OVERSTOCK SALE!  $63
Regular Price $68
   Terms of Sale
11   ADD
Ships from Uline IL
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
THICKNESS:
  • 120 GSM paper weight before lamination.
MATERIAL:
  • Handle: 5 mm weaved polypropylene
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/15/2019 11:41:13 PM; USWEB5 -0-0/0.0-1