Job Ticket Holders - 12 x 18", Blue

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-12412BLU 12 x 18" 8 50 10 $148 $134 $113  ADD
DIMENSIONS:
  • Outside: 13 x 19 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 5 1/4"
    • 1st and 3rd Eyelets: 10 1/2"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 320° F
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH30 x 46 cm12 x 18"
THICKNESS203 Micron8 Mil
WEIGHT/CARTON3 Kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 03:31:13 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000