Instapak Quick® Room Temperature Bulk Packs - #60, 18 x 24"

Ready to use anytime, anywhere.
  • The ultimate protection for fragile shipments.
  • Activate chemicals in the bag with a touch of your hands.
  • Protects products of almost any size, shape and weight.
  • Works best in 65° to 90°F temperatures.
  • Most cost effective way to protect your product. Recommended for high volume users.
  • Contains 25% more foam for extra protection and cushioning.
SOLD IN CARTON QUANTITIES
MODEL
NO.
BAG
SIZE
BAG
NO.
RECOMMENDED
BOX SIZE
BAGS/
CTN.
PRICE PER BAG ADD TO
CART
1 CTN. 2+  CTN.
S-11937B 18 x 24" #60 14 x 14 x 14" 104 $5.20 $4.90  Sub: S-11937 
SHELF LIFE:
  • 12 months in original sealed container stored at 65° - 90° F.
TEMPERATURE:
  • Expanding Foam: 145° - 170° F
USAGE:
  • For optimum inflation, bag should be patted 20 times on each A and B symbol- 40 times total.
  • Warmer is not needed.
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE46 x 61 cm18 x 24"
RECOMMENDED BOX SIZE36 x 36 x 36 cm14 x 14 x 14"
Add to Shopping List
09/27/2021 05:38:35 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000