Plastic Pail - 6 Gallon, Red

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR ADD TO
CART
5 10 50+
S-11862R 6 Gallon 90 $9.10 $8.40 $7.90  ADD
DIMENSIONS:
  • Height With Lid: 17 1/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 4 pails high, 70 lbs each
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Does not have measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
Description23 L Pail6 gal. Pail
Thickness2,286 Micron90 Mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-2634 Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-16516 12 x 12 x 18" 275 lb Double Wall Corrugated Boxes
  • S-17945R Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Red
  • S-20541R EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Red
  • S-9943R Lid with Spout for 3.5, 5, 6 and 7 Gallon Plastic Pail - Red
  • S-9948R Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Red
Add to Shopping List
09/27/2021 09:19:52 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000