Cohesive Foam Rolls - 24" x 250'

MAKE YOUR OWN PACKAGING

Protect large or small, odd-shaped items with 1/16" thick foam.
  • Cohesive foam sticks to itself, not the product. Leaves no residue.
  • Superior puncture strength and scratch protection.
  • Perforated every 6" for easy tear-off.
MODEL
NO.
ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11823 24" x 250' 10 $157 $147 $136  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Closed cell
COMPATIBILITY:
  • Can be used on metal or wood finishes.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE61 cm x 76 M24" x 250'
WEIGHT/ROLL5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 02:04:30 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000