Uline Shrink Tubing - 200 gauge, 3" x 750'

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • Use to create tamper-evident packaging for bottled goods like vitamins and spices.
  • Fits items up to 1 3/4" in diameter.
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 6+
S-11802 3" 750 6 $28 $26  ADD
2 rolls/carton
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 1/8"
TEMPERATURE:
  • Starts to shrink at 90° F.
  • Recommended Temperature: 250° - 325° F
  • Burns at 385° F.
COMPATIBILITY:
  • Works with Poly Tubing Dispensers.
APPEARANCE:
  • Appears blue on the roll, but when applied the film is clear.
USAGE:
  • Will not create an airtight seal.
  • Product shrinks up to 50% in each direction.
  • Recommended: Use heat sealer before shrinking.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Not FDA compliant.
  • Not postal approved.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
WIDTH8 cm3"
ROLL LENGTH229 M750 ft.
WEIGHT/ROLL2.7 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/19/2022 06:50:13 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000