Clean Cut Disinfecting Wipes - 35 ct

One step cleaning and disinfecting.
  • Kills 99.9% of bacteria on hard surfaces.
  • Bleach free.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN
(MIN. 12)
IN STOCK
SHIPS TODAY
S-11681-S1 Disinfecting Wipes 7 x 7" 35 12 $3 cans ADD
FEATURES:
  • Scents may vary.
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • Meets EPA's criteria for use against SARS-CoV-2 (List N).
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE18 x 18 cm7 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/15/2021 12:15:17 PM; USWEB5 -0-0/0.0-1