Printed Frosty Shoppers - 8 x 5 x 10", Cub, Zebra Print

HIGH DENSITY

Stand out from the crowd with these unique shoppers.
  • Sturdy 4 mil thick poly keeps its shape and holds heavier objects.
  • Side gussets allow room for bulky items.
  • Cardboard panel reinforces bottom and allows easy standing and loading.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 6+
S-11555Z Cub 8 x 5 x 10" 4 250 20 $110 $104 $100  ADD
CAPACITY:
  • Approximately 12 lbs
COLOR:
  • Bag: Clear
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT20 x 13 x 25 cm8 x 5 x 10"
THICKNESS102 Micron4 mil
WEIGHT/CARTON9 kg20 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 12:38:08 PM; USWEB8 -0-0/0.0-1