Glamour Bubble Mailers - 13 x 17 12", Purple

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.

Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-11505PUR 13 x 17 1/2" 12 x 17" Apparel 100 $139 $129  ADD
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH33 x 44 cm13 x 17 1/2"
USABLE WIDTH x LENGTH30 x 43 cm12 x 17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/07/2021 08:39:53 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000