Uline Mini Printer Labels - White Paper, 2 18 x 4"

Mini direct thermal labels provide excellent printability.
  • Compatible with all Dymo, CoStar and Seiko label printers.
  • No ribbons required.
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2 10 20+
S-11286 1/8 x 4" Shipping 220 6 $14 per roll  rolls ADD
DIMENSIONS:
  • Core: 1"

MATERIAL:
  • Adhesive: Acrylic based

USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.

EQUIVALENT: 
  • Dymo: #30323


SHELF LIFE:
  • 1 year

TEMPERATURE:
  • Performance: -65 to 180 F

APPEARANCE:
  • Not perforated between each label.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT5 x 10 cm2 1/8 x 4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/15/2019 09:01:16 AM; USWEB6 -0-0/0.0-1