Frosted Take-Out Boxes - 1 Quart, Hunter Green

Unique packaging for gifts and favors.
  • Convenient wire handle.
  • Pre-assembled, ready to use.
MODEL
NO.
COLOR CAPACITY BOTTOM DIM.
L x W x H
QTY./
CASE
PRICE PER CASE ADD TO
CART
1 5 10+
S-10571G Hunter Green Quart (32 oz.) 1/8 x 2 5/8 x 4" 72 OVERSTOCK SALE!  $37
Regular Price $65
   Terms of Sale
ADD
THICKNESS:
  • .45 mm

MATERIAL:
  • Polypropylene


SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 LQuart (32 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT8 x 7 x 10 cm3 1/8 x 2 5/8 x 4"
S-10571G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/25/2018 11:43:43 AM; USWEB7 -0-0/0.0-1