Gable Boxes - 4 x 2 12 x 2 12", Blue

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10569BLU 41/21/2" 100 $49 $47 $45  ADD
DIMENSIONS:
  • Outside: 4 x 2 1/2 x 5 1/4"
THICKNESS:
  • 20 pt. caliper
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 35%
APPEARANCE:
  • Exterior: Glossy
  • Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H10 x 6 x 6 cm4 x 2 1/2 x 2 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/16/2022 01:31:18 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000