Chinese Take-Out Boxes - 2 Quart, Kraft

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • Leak-resistant poly coated interior.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-10566K 2 Quart (64 oz.) 1/2 x 3 1/2 x 5" 50 $42 $39 $36  ADD
Ships from Uline WA
DIMENSIONS:
  • Top: 5 3/4 x 4 7/8"
USAGE:
  • Handles: Inserted on long side of box.
  • Not microwaveable
MATERIAL:
  • Poly coated interior (Not wax coated)
APPEARANCE:
  • Uline or Vendor name printed on the bottom.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2 L2 Quart (64 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT11 x 9 x 13 cm4 1/2 x 3 1/2 x 5"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/05/2020 05:30:26 PM; USWEB7 -0-0/0.0-1