Uline Self-Seal Gold Bubble Mailers #3 - 8 12 x 14 12"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-10536 1/2 x 14 1/2" 3/8 x 13 1/4" 3 100 7 $38 $36 $34 $32  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include unfolded flap.
  • Outside width listed does not include seams. 
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + Thickness of product + 1/2"
    • Determine the length of mailer.
      • Length of product + Thickness of product + 2"
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SPECIFICATIONS:
  • SFI (Sustainable Forestry Initiative) Certified
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH22 x 37 cm8 1/2 x 14 1/2"
INSIDE WIDTH x LENGTH21 x 34 cm8 3/8 x 13 1/4"
WEIGHT/CASE3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/13/2021 09:16:01 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000